IGUS

IGUS drylin® W Complete slide system WWE-20-80-20

  • ERIKS:13569051
Image 1
Save to list

€136.04/ pieceexcl. VAT

€164.61incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€136.04

-

10+

€125.69

7.61%

25+

€122.53

9.93%

50+

€113.70

16.42%

100+

€96.77

28.87%

200+

€84.72

37.72%

500+

€82.10

39.65%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWE
Material
Zinc
Width
134 mm
Height
44 mm
Length
200 mm