IGUS

IGUS drylin® W Complete slide system WWE-20-80-15

  • ERIKS:13569049
Image 1
Save to list

€129.37/ pieceexcl. VAT

€156.54incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€129.37

-

10+

€123.39

4.63%

25+

€111.78

13.60%

50+

€105.41

18.52%

100+

€100.85

22.04%

200+

€89.41

30.89%

500+

€78.15

39.59%

1000+

€75.32

41.78%

2500+

€73.89

42.88%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWE
Material
Zinc
Width
134 mm
Height
44 mm
Length
150 mm