IGUS

IGUS drylin® W Complete slide system WWE-16-60-20

  • ERIKS:13569047
Image 1
Save to list

€137.39/ pieceexcl. VAT

€166.24incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€137.39

-

10+

€125.72

8.49%

25+

€119.57

12.97%

50+

€111.95

18.52%

100+

€93.29

32.10%

200+

€82.75

39.77%

500+

€72.31

47.37%

1000+

€69.67

49.29%

2500+

€68.36

50.24%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWE
Material
Zinc
Width
104 mm
Height
35 mm
Length
200 mm