IGUS

IGUS drylin® W Complete slide system WWE-16-60-15

  • ERIKS:13569046
Image 1
Save to list

€127.64/ pieceexcl. VAT

€154.44incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€127.64

-

10+

€119.43

6.43%

25+

€111.45

12.68%

50+

€101.12

20.78%

100+

€80.52

36.92%

200+

€71.42

44.05%

500+

€62.43

51.09%

1000+

€60.14

52.89%

2500+

€59.01

53.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWE
Material
Zinc
Width
104 mm
Height
35 mm
Length
150 mm