IGUS

IGUS drylin® W Complete slide system WWE-16-60-10-SL

  • ERIKS:13569044
Image 1
Save to list

€148.39/ pieceexcl. VAT

€179.55incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€148.39

-

10+

€137.85

7.11%

25+

€123.37

16.86%

50+

€110.52

25.52%

100+

€92.11

37.93%

200+

€81.66

44.97%

500+

€71.38

51.90%

1000+

€68.78

53.65%

2500+

€67.49

54.52%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWE-SL
Material
Zinc
Width
104 mm
Height
35 mm
Length
100 mm