IGUS

IGUS drylin® W Complete slide system WWE-16-60-10

  • ERIKS:13569043
Image 1
Save to list

€119.43/ pieceexcl. VAT

€144.51incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€119.43

-

10+

€109.46

8.35%

25+

€102.39

14.27%

50+

€85.04

28.79%

100+

€70.87

40.66%

200+

€62.85

47.38%

500+

€54.93

54.01%

1000+

€52.95

55.66%

2500+

€51.93

56.52%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWE
Material
Zinc
Width
104 mm
Height
35 mm
Length
100 mm