IGUS

IGUS drylin® W Complete slide system WWE-10-80-20

  • ERIKS:13569042
Image 1
Save to list

€102.35/ pieceexcl. VAT

€123.84incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€102.35

-

10+

€95.51

6.68%

25+

€89.76

12.31%

50+

€77.65

24.13%

100+

€64.73

36.76%

200+

€57.40

43.92%

500+

€50.16

50.99%

1000+

€48.36

52.76%

2500+

€47.42

53.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWE
Material
Zinc
Width
107 mm
Height
24 mm
Length
200 mm