IGUS

IGUS drylin® W Complete slide system WWE-10-80-15

  • ERIKS:13569040
Image 1
Save to list

€94.58/ pieceexcl. VAT

€114.44incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€94.58

-

10+

€88.29

6.65%

25+

€82.88

12.37%

50+

€67.58

28.55%

100+

€56.34

40.44%

200+

€49.95

47.19%

500+

€43.66

53.84%

1000+

€42.07

55.52%

2500+

€41.27

56.37%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWE
Material
Zinc
Width
107 mm
Height
24 mm
Length
150 mm