IGUS

IGUS drylin® W Complete slide system WWE-10-80-10

  • ERIKS:13569039
Image 1
Save to list

€90.38/ pieceexcl. VAT

€109.36incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€90.38

-

10+

€83.90

7.17%

25+

€78.96

12.63%

50+

€54.87

39.29%

100+

€45.75

49.38%

200+

€40.57

55.12%

500+

€35.45

60.77%

1000+

€34.16

62.20%

2500+

€33.53

62.90%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWE
Material
Zinc
Width
107 mm
Height
24 mm
Length
100 mm