IGUS

IGUS drylin® W Complete slide system WWE-10-40-20

  • ERIKS:13569037
Image 1
Save to list

€93.06/ pieceexcl. VAT

€112.60incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€93.06

-

10+

€86.89

6.64%

25+

€81.55

12.37%

50+

€63.00

32.30%

100+

€52.52

43.57%

200+

€46.57

49.96%

500+

€40.70

56.27%

1000+

€39.22

57.86%

2500+

€38.48

58.66%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWE
Material
Zinc
Width
73 mm
Height
24 mm
Length
200 mm