IGUS

IGUS drylin® W Complete slide system WWE-10-40-15

  • ERIKS:13569036
Image 1
Save to list

€89.11/ pieceexcl. VAT

€107.82incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€89.11

-

10+

€83.18

6.65%

25+

€78.05

12.41%

50+

€72.28

18.89%

100+

€69.39

22.13%

200+

€66.82

25.01%

500+

€38.06

57.29%

1000+

€36.67

58.85%

2500+

€35.99

59.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWE
Material
Zinc
Width
73 mm
Height
24 mm
Length
150 mm