IGUS

IGUS drylin® W Complete slide system WWE-10-40-10

  • ERIKS:13569034
Image 1
Save to list

€85.41/ pieceexcl. VAT

€103.35incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€85.41

-

10+

€79.78

6.59%

25+

€74.80

12.41%

50+

€68.36

19.96%

100+

€66.61

22.00%

200+

€63.94

25.14%

500+

€30.17

64.67%

1000+

€29.07

65.96%

2500+

€28.52

66.61%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWE
Material
Zinc
Width
73 mm
Height
24 mm
Length
100 mm