

€295.60/ pieceexcl. VAT
€357.68incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €295.60 | - |
10+ | €248.33 | 15.99% |
25+ | €237.69 | 19.59% |
50+ | €224.71 | 23.98% |
100+ | €204.23 | 30.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® W |
Type | WWC |
Size | 80 |
Material | Aluminium |
Width | 134 mm |
Height | 40 mm |
Length | 200 mm |