

€239.59/ pieceexcl. VAT
€289.90incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €239.59 | - |
10+ | €200.94 | 16.13% |
25+ | €192.45 | 19.67% |
50+ | €181.62 | 24.20% |
100+ | €167.85 | 29.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® W |
Type | WWC |
Size | 80 |
Material | Aluminium |
Width | 134 mm |
Height | 40 mm |
Length | 150 mm |