

€174.19/ pieceexcl. VAT
€210.77incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €174.19 | - |
10+ | €156.81 | 9.98% |
25+ | €124.13 | 28.74% |
50+ | €116.68 | 33.02% |
500+ | €108.53 | 37.70% |
1000+ | €104.58 | 39.97% |
2500+ | €102.60 | 41.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® W |
Type | WWC |
Size | 60 |
Material | Aluminium |
Width | 104 mm |
Height | 30 mm |
Length | 200 mm |