IGUS

IGUS drylin® W Complete slide system WWC-16-60-15

  • ERIKS:13570446
Image 1
Save to list

€156.60/ pieceexcl. VAT

€189.49incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€156.60

-

10+

€140.94

10.00%

25+

€111.61

28.73%

50+

€106.00

32.31%

500+

€95.21

39.20%

1000+

€91.75

41.41%

2500+

€90.04

42.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWC
Size
60
Material
Aluminium
Width
104 mm
Height
30 mm
Length
150 mm