

€150.14/ pieceexcl. VAT
€181.67incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €150.14 | - |
10+ | €135.11 | 10.01% |
25+ | €106.97 | 28.75% |
100+ | €100.89 | 32.80% |
200+ | €89.45 | 40.42% |
500+ | €78.19 | 47.92% |
1000+ | €75.33 | 49.82% |
2500+ | €73.93 | 50.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® W |
Type | WWC |
Size | 60 |
Material | Aluminium |
Width | 104 mm |
Height | 30 mm |
Length | 100 mm |