

€150.14/ pieceexcl. VAT
€181.67incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €150.14 | - |
10+ | €135.11 | 10.01% |
25+ | €106.97 | 28.75% |
50+ | €93.82 | 37.51% |
100+ | €84.44 | 43.76% |
200+ | €82.57 | 45.00% |
500+ | €81.21 | 45.91% |
1000+ | €78.26 | 47.87% |
2500+ | €76.78 | 48.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® W |
Type | WWC |
Size | 80 |
Material | Aluminium |
Width | 107 mm |
Height | 22 mm |
Length | 150 mm |