

€126.96/ pieceexcl. VAT
€153.62incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €126.96 | - |
10+ | €114.25 | 10.01% |
25+ | €90.48 | 28.73% |
50+ | €79.34 | 37.50% |
100+ | €71.42 | 43.74% |
200+ | €69.84 | 44.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® W |
Type | WWC |
Size | 80 |
Material | Aluminium |
Width | 107 mm |
Height | 22 mm |
Length | 100 mm |