

€127.89/ pieceexcl. VAT
€154.75incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €127.89 | - |
10+ | €115.10 | 10.00% |
25+ | €91.11 | 28.76% |
50+ | €79.93 | 37.50% |
100+ | €71.95 | 43.74% |
200+ | €70.32 | 45.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® W |
Type | WWC |
Size | 40 |
Material | Aluminium |
Width | 73 mm |
Height | 22 mm |
Length | 150 mm |