

€109.35/ pieceexcl. VAT
€132.31incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €109.35 | - |
10+ | €98.42 | 9.99% |
25+ | €77.92 | 28.74% |
50+ | €68.34 | 37.50% |
100+ | €61.50 | 43.75% |
200+ | €60.15 | 44.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® W |
Type | WWC |
Size | 40 |
Material | Aluminium |
Width | 73 mm |
Height | 22 mm |
Length | 100 mm |