

€180.75/ pieceexcl. VAT
€218.71incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €180.75 | - |
10+ | €152.76 | 15.48% |
25+ | €146.34 | 19.04% |
50+ | €137.62 | 23.86% |
100+ | €124.07 | 31.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® W |
Type | WWC |
Size | 120 |
Material | Aluminium |
Width | 153 mm |
Height | 22 mm |
Length | 150 mm |