

€145.81/ pieceexcl. VAT
€176.43incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €145.81 | - |
10+ | €123.20 | 15.51% |
25+ | €118.12 | 18.99% |
50+ | €110.75 | 24.04% |
100+ | €103.21 | 29.22% |
2500+ | €101.76 | 30.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® W |
Type | WWC |
Size | 120 |
Material | Aluminium |
Width | 153 mm |
Height | 22 mm |
Length | 100 mm |