

€107.27/ pieceexcl. VAT
€129.80incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €107.27 | - |
10+ | €90.57 | 15.57% |
25+ | €87.00 | 18.90% |
50+ | €81.07 | 24.42% |
100+ | €77.61 | 27.65% |
200+ | €74.14 | 30.89% |
500+ | €70.66 | 34.13% |
1000+ | €65.97 | 38.51% |
2500+ | €64.73 | 39.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® W |
Type | WWC |
Size | 30 |
Material | Aluminium |
Width | 54 mm |
Height | 16 mm |
Length | 100 mm |