

€104.86/ pieceexcl. VAT
€126.88incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €104.86 | - |
10+ | €88.54 | 15.56% |
25+ | €85.04 | 18.90% |
50+ | €79.23 | 24.44% |
100+ | €77.03 | 26.54% |
200+ | €73.55 | 29.86% |
500+ | €70.09 | 33.16% |
1000+ | €53.12 | 49.34% |
2500+ | €52.12 | 50.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® W |
Type | WWC |
Size | 30 |
Material | Aluminium |
Width | 54 mm |
Height | 16 mm |
Length | 80 mm |