

€101.23/ pieceexcl. VAT
€122.49incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €101.23 | - |
10+ | €85.50 | 15.54% |
25+ | €82.12 | 18.88% |
50+ | €76.44 | 24.49% |
100+ | €72.98 | 27.91% |
200+ | €69.50 | 31.34% |
500+ | €66.03 | 34.78% |
1000+ | €49.63 | 50.98% |
2500+ | €48.68 | 51.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® W |
Type | WWC |
Size | 30 |
Material | Aluminium |
Width | 54 mm |
Height | 16 mm |
Length | 60 mm |