IGUS

IGUS drylin® W Complete slide system WW-25-120-25

  • ERIKS:13569027
Image 1
Save to list

€225.17/ pieceexcl. VAT

€272.46incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€225.17

-

10+

€195.21

13.31%

25+

€172.62

23.34%

50+

€150.73

33.06%

100+

€135.64

39.76%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW
Material
Zinc
Width
195 mm
Height
55 mm
Length
250 mm