IGUS

IGUS drylin® W Complete slide system WW-20-80-25

  • ERIKS:13569023
Image 1
Save to list

€103.32/ pieceexcl. VAT

€125.02incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€103.32

-

10+

€95.82

7.26%

25+

€91.11

11.82%

50+

€88.37

14.47%

100+

€85.73

17.03%

200+

€83.14

19.53%

500+

€80.66

21.94%

1000+

€78.24

24.27%

2500+

€75.91

26.54%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW
Material
Zinc
Width
134 mm
Height
44 mm
Length
250 mm