IGUS

IGUS drylin® W Complete slide system WW-20-80-20

  • ERIKS:13569022
Image 1
Save to list

€97.11/ pieceexcl. VAT

€117.50incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€97.11

-

10+

€90.04

7.28%

25+

€85.63

11.82%

50+

€77.06

20.64%

100+

€61.64

36.53%

200+

€53.92

44.47%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW
Material
Zinc
Width
134 mm
Height
44 mm
Length
200 mm