IGUS

IGUS drylin® W Complete slide system WW-20-80-15

  • ERIKS:13569019
Image 1
Save to list

€90.44/ pieceexcl. VAT

€109.43incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€90.44

-

10+

€85.99

4.92%

25+

€83.85

7.29%

50+

€75.49

16.53%

100+

€73.23

19.03%

200+

€71.02

21.47%

500+

€68.89

23.82%

1000+

€66.82

26.11%

2500+

€64.83

28.32%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW
Material
Zinc
Width
134 mm
Height
44 mm
Length
150 mm