IGUS

IGUS drylin® W Complete slide system WW-16-60-20

  • ERIKS:13569017
Image 1
Save to list

€104.96/ pieceexcl. VAT

€127.00incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€104.96

-

10+

€97.28

7.31%

25+

€92.51

11.86%

50+

€83.47

20.47%

100+

€80.12

23.66%

200+

€77.60

26.07%

500+

€67.83

35.37%

1000+

€65.36

37.73%

2500+

€64.13

38.90%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW
Material
Zinc
Width
104 mm
Height
35 mm
Length
200 mm