IGUS

IGUS drylin® W Complete slide system WW-16-60-15

  • ERIKS:13569013
Image 1
Save to list

€95.21/ pieceexcl. VAT

€115.20incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€95.21

-

10+

€88.26

7.30%

25+

€83.92

11.85%

50+

€75.70

20.49%

100+

€73.11

23.21%

200+

€70.78

25.66%

500+

€68.44

28.12%

1000+

€53.71

43.58%

2500+

€52.69

44.66%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW
Material
Zinc
Width
104 mm
Height
35 mm
Length
150 mm