IGUS

IGUS drylin® W Complete slide system WW-16-60-10

  • ERIKS:13569011
Image 1
Save to list

€87.00/ pieceexcl. VAT

€105.27incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€87.00

-

10+

€80.66

7.29%

25+

€76.68

11.86%

50+

€69.18

20.48%

100+

€62.13

28.59%

200+

€57.15

34.31%

500+

€48.53

44.22%

1000+

€46.76

46.25%

2500+

€45.89

47.26%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW
Material
Zinc
Width
104 mm
Height
35 mm
Length
100 mm