IGUS

IGUS drylin® W Complete slide system WW-10-80-15

  • ERIKS:13569008
Image 1
Save to list

€73.53/ pieceexcl. VAT

€88.97incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€73.53

-

10+

€68.17

7.29%

25+

€64.83

11.83%

50+

€62.61

14.86%

100+

€46.46

36.82%

200+

€41.19

43.98%

500+

€35.99

51.06%

1000+

€34.67

52.84%

2500+

€34.03

53.72%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW
Material
Zinc
Width
107 mm
Height
24 mm
Length
150 mm