IGUS

IGUS drylin® W Complete slide system WW-10-40-20

  • ERIKS:13569002
Image 1
Save to list

€72.01/ pieceexcl. VAT

€87.13incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€72.01

-

10+

€66.77

7.28%

25+

€63.48

11.85%

50+

€60.29

16.28%

100+

€57.30

20.42%

200+

€56.13

22.06%

500+

€34.90

51.53%

1000+

€33.63

53.30%

2500+

€33.00

54.17%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW
Material
Zinc
Width
73 mm
Height
24 mm
Length
200 mm