IGUS

IGUS drylin® W Complete slide system WW-10-40-15

  • ERIKS:13569001
Image 1
Save to list

€68.04/ pieceexcl. VAT

€82.33incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€68.04

-

10+

€63.10

7.26%

25+

€59.98

11.84%

50+

€54.47

19.94%

100+

€51.76

23.93%

200+

€46.93

31.02%

500+

€30.59

55.04%

1000+

€29.49

56.66%

2500+

€28.92

57.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW
Material
Zinc
Width
73 mm
Height
24 mm
Length
150 mm