IGUS

IGUS drylin® W Complete slide system WW-10-40-10-SL

  • ERIKS:13568996
Image 1
Save to list

€93.31/ pieceexcl. VAT

€112.91incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€93.31

-

10+

€83.98

10.00%

25+

€72.35

22.46%

50+

€61.73

33.84%

100+

€59.17

36.59%

200+

€30.44

67.38%

500+

€26.60

71.49%

1000+

€25.63

72.53%

2500+

€25.16

73.04%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW-SL
Material
Zinc
Width
73 mm
Height
24 mm
Length
100 mm