IGUS

IGUS drylin® W Complete slide system WW-10-40-10

  • ERIKS:13568993
Image 1
Save to list

€64.33/ pieceexcl. VAT

€77.84incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€64.33

-

10+

€59.68

7.24%

25+

€56.73

11.81%

50+

€53.90

16.21%

100+

€51.76

19.55%

200+

€49.95

22.36%

500+

€48.30

24.93%

1000+

€46.68

27.44%

2500+

€41.06

36.18%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW
Material
Zinc
Width
73 mm
Height
24 mm
Length
100 mm