IGUS

IGUS drylin® W Complete slide system WW-10-30-10

  • ERIKS:13568990
Image 1
Save to list

€62.11/ pieceexcl. VAT

€75.15incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€62.11

-

10+

€57.57

7.31%

25+

€54.76

11.84%

50+

€52.04

16.21%

100+

€49.95

19.58%

200+

€48.22

22.36%

500+

€46.38

25.33%

1000+

€44.27

28.72%

2500+

€43.05

30.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW
Material
Zinc
Width
63 mm
Height
24 mm
Length
100 mm