IGUS

IGUS drylin® W Complete slide system WW-10-30-08

  • ERIKS:13568989
Image 1
Save to list

€61.14/ pieceexcl. VAT

€73.98incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€61.14

-

10+

€56.70

7.27%

25+

€53.90

11.84%

50+

€51.22

16.22%

100+

€49.17

19.58%

200+

€47.44

22.41%

500+

€45.68

25.30%

1000+

€43.59

28.71%

2500+

€42.37

30.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW
Material
Zinc
Width
63 mm
Height
24 mm
Length
80 mm