IGUS

IGUS drylin® W Complete slide system WW-10-120-15

  • ERIKS:13568987
Image 1
Save to list

€87.40/ pieceexcl. VAT

€105.75incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€87.40

-

10+

€81.78

6.43%

25+

€74.54

14.72%

50+

€71.25

18.48%

100+

€68.70

21.39%

500+

€61.86

29.22%

1000+

€59.60

31.80%

2500+

€58.48

33.09%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW
Material
Zinc
Width
153 mm
Height
24 mm
Length
150 mm