IGUS

IGUS drylin® W Complete slide system WW-10-120-10

  • ERIKS:13568985
Image 1
Save to list

€79.97/ pieceexcl. VAT

€96.76incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€79.97

-

10+

€74.84

6.41%

25+

€68.27

14.64%

50+

€65.46

18.15%

200+

€60.82

23.95%

500+

€53.16

33.52%

1000+

€51.22

35.95%

2500+

€50.27

37.13%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW
Material
Zinc
Width
153 mm
Height
24 mm
Length
100 mm