IGUS

IGUS drylin® W Complete slide system WW-06-30-08

  • ERIKS:13568982
Image 1
Save to list

€59.01/ pieceexcl. VAT

€71.40incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€59.01

-

10+

€54.68

7.34%

25+

€52.16

11.62%

50+

€46.93

20.48%

100+

€44.25

25.02%

200+

€41.48

29.72%

500+

€39.16

33.64%

1000+

€37.15

37.06%

2500+

€36.44

38.25%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW
Material
Zinc
Width
54 mm
Height
18 mm
Length
80 mm