IGUS

IGUS drylin® W Complete slide system WW-06-30-06

  • ERIKS:13568980
Image 1
Save to list

€55.33/ pieceexcl. VAT

€66.95incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€55.33

-

10+

€51.21

7.45%

25+

€48.77

11.85%

50+

€44.25

20.02%

100+

€42.73

22.77%

200+

€40.58

26.65%

500+

€38.57

30.29%

1000+

€33.27

39.87%

2500+

€32.07

42.03%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW
Material
Zinc
Width
54 mm
Height
18 mm
Length
60 mm