

€134.86/ pieceexcl. VAT
€163.18incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €134.86 | - |
10+ | €125.44 | 6.99% |
25+ | €92.38 | 31.50% |
50+ | €86.41 | 35.93% |
100+ | €72.03 | 46.59% |
200+ | €63.86 | 52.65% |
500+ | €55.82 | 58.61% |
1000+ | €53.79 | 60.12% |
2500+ | €52.76 | 60.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® W |
Type | WW-SL-HKA |
Material | Zinc |
Width | 107 mm |
Height | 24 mm |
Length | 100 mm |