IGUS

IGUS drylin® W Complete slide system with manual clamp WW-10-40-10-SL-HKA

  • ERIKS:13568997
Image 1
Save to list

€130.40/ pieceexcl. VAT

€157.78incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€130.40

-

10+

€116.98

10.29%

25+

€101.63

22.06%

50+

€95.46

26.80%

100+

€92.32

29.20%

200+

€53.90

58.66%

500+

€47.10

63.88%

1000+

€45.39

65.19%

2500+

€44.54

65.85%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WW-SL-HKA
Material
Zinc
Width
73 mm
Height
24 mm
Length
100 mm