

€230.72/ pieceexcl. VAT
€279.17incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €230.72 | - |
10+ | €194.75 | 15.59% |
25+ | €179.89 | 22.03% |
50+ | €164.27 | 28.80% |
100+ | €156.43 | 32.20% |
200+ | €149.19 | 35.34% |
500+ | €144.72 | 37.27% |
1000+ | €140.79 | 38.98% |
2500+ | €133.74 | 42.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® W |
Type | WWB-R |
Material | Aluminium |
Width | 80 mm |
Height | 28 mm |
Length | 102 mm |