IGUS

IGUS drylin® W Carriage for curved rail WWB-10-40-10-R400

  • ERIKS:13569030
Image 1
Save to list

€230.72/ pieceexcl. VAT

€279.17incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€230.72

-

10+

€194.75

15.59%

25+

€179.89

22.03%

50+

€164.27

28.80%

100+

€156.43

32.20%

200+

€149.19

35.34%

500+

€144.72

37.27%

1000+

€140.79

38.98%

2500+

€133.74

42.03%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Series
drylin® W
Type
WWB-R
Material
Aluminium
Width
80 mm
Height
28 mm
Length
102 mm