

€42.09/ pieceexcl. VAT
€50.93incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €42.09 | - |
10+ | €33.42 | 20.59% |
25+ | €27.97 | 33.54% |
50+ | €24.76 | 41.17% |
100+ | €22.99 | 45.37% |
200+ | €20.81 | 50.56% |
500+ | €19.48 | 53.72% |
1000+ | €18.96 | 54.94% |
2500+ | €14.08 | 66.55% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® T |
Type | TWE-04 |
Size | 15 |
Material | Zinc die-casting |
Width | 32 mm |
Height | 16 mm |
Length | 45 mm |