

€34.14/ pieceexcl. VAT
€41.31incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.14 | - |
10+ | €27.09 | 20.65% |
25+ | €22.72 | 33.44% |
50+ | €20.08 | 41.18% |
100+ | €17.23 | 49.53% |
200+ | €15.03 | 55.98% |
500+ | €13.70 | 59.88% |
1000+ | €12.77 | 62.60% |
2500+ | €12.52 | 63.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Series | drylin® T |
Type | TWE-04 |
Size | 12 |
Material | Zinc die-casting |
Width | 27 mm |
Height | 13 mm |
Length | 38 mm |